DORMER E299M8X1.0 E299 M8 X 1.00 MM-E-PM SPIRAL POINT TAP 374 6290610
Machine thread-cutter Dormer
See technical informationReferences
Dormer:E299M8X1.0
Rubix:293A7363
EAN:7320760663301




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : DORMER E299M8X1.0 E299 M8 X 1.00 MM-E-PM SPIRAL POINT TAP 374 6290610
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 27.95 excl. VAT
/ Each
£ 33.54 incl. VAT
- Usually arrives within 14 working days