Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00903 004.000 MACHINE TAPS 9009030040000
GUHRING 00903 004.000 MACHINE TAPS 9009030040000
Machine thread-cutter Gühring
References
gühring:
9009030040000
rubix:
345A3080
ean:
4031093722155
Technical specifications
Threading diameter
4
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00903 004.000 MACHINE TAPS 9009030040000
Technical specifications
Attributes
Threading diameter
4
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.22
excl. VAT
/
Each
£
48.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRESTO M6X1.0 SECOND HSS MACH TAP METRIC COARSE ISO 529 600006.021.0
SANDVIK T100-KM108AA-M6D210 COROTAP 6871363
DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
SANDVIK T300-XM100DB-M24X200B150 COROTAP OPTIMIZED VERSATILITY 6635152
DORMER E513M20X1.5NO2 TAP M20 X 1.50 MM 5977314
WALTERPROT N20516-M3 TAP 6476085
WALTER P21360-M12X1 TAPS HSS-E X PERT 6149331
DORMER E299M20X1.5 6290600
WALTER 7051773-M5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200686
DORMER E471M16 SPIRAL POINT TAP M16 X 2.00 MM 6554528
GUHRING 00832 012.006 MACHINE TAPS 9008320120060
DORMER EP00TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196707
SANDVIK T300-MM101DA-M16 B145 8248756
V-COIL THREAD INSERT TAP 03011 M8X1.25
DOR HSS TAP M12X1.5NO7