GUHRING 00832 012.006 MACHINE TAPS 9008320120060


Machine thread-cutter Gühring

References
gühring:9008320120060
rubix:345A0784
ean:4031093632843
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix40 °
Body materialHSS-E
See all Specifications

Product details : GUHRING 00832 012.006 MACHINE TAPS 9008320120060


Through hole machine tap

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter12 mm
Angle of helix40 °
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 66.57 excl. VAT
/ Each
£ 79.88 incl. VAT
  • Usually arrives within 14 working days