GUHRING 00206 008.700 TWIST DRILL


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060087000
rubix:302A1436
ean:4031093021715
brand logo
brand logo
Technical specifications
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
See all Specifications

Product details : GUHRING 00206 008.700 TWIST DRILL


Technical specifications


Attributes
Drilling diameter8.7 mm
Total length125 mm
Length of cut81 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter8.7 mm
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
  • Usually arrives within 14 working days