DORMER E292M10 M10 FLUTELESS TAPS E292


Machine thread-cutter Dormer

References
dormer:E292M10
rubix:80360111
ean:7320760663707
Machine tap M10x1.50mm DIN2174
brand logo
Technical specifications
ThreadingM10
Threading diameter10 mm
Total length100 mm
See all Specifications

Product details : DORMER E292M10 M10 FLUTELESS TAPS E292


Technical specifications


Attributes
ThreadingM10
Threading diameter10 mm
Total length100 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter9.3 mm
Square drive adapter10 mm
Show UNSPSC/ECL@SS
£ 51.87 excl. VAT
/ Each
£ 62.24 incl. VAT
  • Usually arrives within 14 working days