References
Dormer:E2755/8
Rubix:1071885
EAN:7320760089439




Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DOR HSCO TAP 5/8
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 12 mm |
| Square drive adapter | 12 mm |
| Coating | bright |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | 5/8 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 48.64 excl. VAT
/ Each
£ 58.37 incl. VAT
- Usually arrives within 14 working days