GUHRING 00826 022.000 MACHINE TAPS 9008260220000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:826 22.000
Rubix:345A0421
Manufacturer :9008260220000
EAN:4031093253673


Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00826 022.000 MACHINE TAPS 9008260220000
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 116.47 excl. VAT
/ Each
£ 139.76 incl. VAT
- Usually arrives within 14 working days