GUHRING 00786 006.000 MACHINE TAPS 9007860060000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:786 6.000
Rubix:344A9606
Manufacturer :9007860060000
EAN:4031093249157


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00786 006.000 MACHINE TAPS 9007860060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
- Usually arrives within 14 working days