Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 001.000 TWIST DRILLS
GUHRING 01146 001.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460010000
rubix:
285A7531
ean:
4031093281928
Technical specifications
Drilling diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 001.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
1
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 00502 003.200 GT80/100 DRILLS 9005020032000
DORMER A1007.2 JOBBER DRILL 7.20 MM 5966815
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.7 861121
DORMER A147 8.4MM HSS E JOBBER DRILL DIN 338
TITEX A1148-3/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057186
TITEX A1544-5.2 JOBBER DRILLS HSS/HSS-E 5062102
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.0 860689
GUHRING 00605 012.500 HSS/HSCO COATED DRILLS 9006050125000
DORMER A9201.8 STUB DRILL 1.80 MM 5972524
TITEX A3143-0.08 MICRO DRILLS HSS 5062842
DORMER A510 ADX JOBBER DRILL 9.3MM
DORMER A1205.6 STUB DRILL 5.60 MM 5968480
DORMER A7776.4 JOBBER DRILL 6.40 MM 5971193
DORMER A100 HSS JOBBER DRILL 8.5MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.4 860983