Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
GUHRING 00981 011.113 HAND TAPS 9009810111130
GUHRING 00981 011.113 HAND TAPS 9009810111130
SET of standard manual thread-cutters Gühring
References
gühring:
9009810111130
rubix:
345A4611
ean:
4031093271004
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00981 011.113 HAND TAPS 9009810111130
Technical specifications
Attributes
Number of elements
3
Threading (inch)
UNC
No. of threads per inch
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.98
excl. VAT
/
Each
£
111.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00958 041.910 HAND TAPS 9009580419100
DORMER E52410-32NO6 TAP NO.10 X 32 5976359
DORMER E5241-72NO2 TAP NO.1 X 72 5976274
CUTLINE 885246 HSS TAP SET M24.0 X 1.5 FINE
GUHRING 00857 002.000 HAND TAPS 9008570020000
DORMER E5471/8NO3 TAP 1/8 INCH X 28 5976349
FACOM 227.S6X100T2 COBALT M6 TAP THREADING TAP, 66 MM LENGTH
DORMER E100M5NO8 TAP M5 X 0.80 MM 5974642
CUTLINE 885354 HSS STRAIGHT FLUTE TAP SET OF 3 BSW 1/4 X 20
DORMER E100M20NO8 TAP M20 X 2.50 MM 5974737
CUTLINE 885100 HSS TAP SET M12.0 X 1.75
DORMER E52412-28NO1 TAP NO.12 X 28 5976363
GUHRING 00884 022.007 HAND TAPS 9008840220070
WALTER 30060-M16 HSS HAND-HELD TAP SET M16 5079114
FACOM TAP SET 227.4X70T3