DORMER E52410-32NO6 TAP NO.10 X 32 5976359


Machine thread-cutters E524

References
dormer:E52410-32NO6
rubix:221858
ean:7320760153543
Tap No.12 x 28 ISO 529
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : DORMER E52410-32NO6 TAP NO.10 X 32 5976359


HSS Machine thread-cutters for UNF thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Number of elements3
Total length58 mm
Drilling diameter5 mm
Square drive adapter5 mm
MaterialHSS
CoatingBlank
Input5
Threading (inch)10
No. of threads per inch32
Threading diameter (inch)10
Body materialHSS
Thread depth11 mm
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ Each
£ 55.44 incl. VAT
  • Usually arrives within 14 working days