GUHRING 00826 030.000 MACHINE TAPS 9008260300000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:826 30.000
Rubix:345A0426
Manufacturer :9008260300000
EAN:4031093744614


Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00826 030.000 MACHINE TAPS 9008260300000
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 216.46 excl. VAT
/ Each
£ 259.75 incl. VAT
- Usually arrives within 14 working days