Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00984 004.166 HAND TAPS 9009840041660
GUHRING 00984 004.166 HAND TAPS 9009840041660
Standard manual thread-cutters Gühring
References
gühring:
9009840041660
rubix:
345A4736
ean:
4031093271691
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00984 004.166 HAND TAPS 9009840041660
Technical specifications
Attributes
Body material
HSS
Threading (inch)
NO.8
No. of threads per inch
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.72
excl. VAT
/
Each
£
22.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E500M39NO1 TAP M39 X 4.00 MM 5976941
DORMER E500M12NO1 TAP M12 X 1.75 MM 5975288
CUTLINE 885201 HSS TAP M12.0 X 1.5 PLUG FINE
CUTLINE 885492 HSS TAP BA 2 SECOND
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
CUTLINE 885282 HSS TAP UNC 5/16 X 18 PLUG
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.5 NO.9
DORMER E500M24NO2 TAP M24 X 3.00 MM 5975659
CUTLINE 885139 HSS TAP M8.0 X 1.25 SECOND
DORMER E1191/4NO9 TAP 1/4 INCH X 19 5975650
CUTLINE 885200 HSS TAP M12.0 X 1.5 SECOND FINE
CUTLINE 885217 HSS TAP M20.0 X 2.0 SECOND FINE
CUTLINE 885442 HSS TAP BSF 1 X 10 TAPER
CUTLINE 885577 HSS BSW SPIRAL POINT TAP 7/16 X 14
CUTLINE 885494 HSS TAP BA 3 TAPER