Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
Standard round die-stock Gühring
References
gühring:
9001510050000
rubix:
342A1645
ean:
4031093003650
Technical specifications
Cage diameter
20
mm
Cage thickness
7
mm
Thread
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 005.000 MACHINE TAPS 9001510050000
Technical specifications
Attributes
Cage diameter
20
mm
Cage thickness
7
mm
Thread
0.8
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.27
excl. VAT
/
Each
£
30.32
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE M15X1.5
DORMER F100M12 GUN NOSED DIE M12 X 1.75 MM 5978256
WALTERPROT 63000-UNF1/2 DIES 5079591
CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
DORMER F310M10X1.25X1 ADJUSTABLE DIE M10 X 1.25 MM 5978545
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
DORMER HSS DIE NUT M8 X 1.0 F110M8X1.0
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
WALTERPROT 62000-UNC4 DIES 5079578
CUTLINE 885635 METRIC FINE SPLIT DIE M12 X 1.25 X 1.5/16 INCH
DOR HSCO DIE M2
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768