Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M3 SPIRAL POINT TAP M3 X 0.50 MM 5973852
DORMER E001M3 SPIRAL POINT TAP M3 X 0.50 MM 5973852
Machine tap E001
References
dormer:
E001M3
rubix:
8086303
ean:
7320760567722
Technical specifications
Threading diameter
3
mm
Total length
48
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M3 SPIRAL POINT TAP M3 X 0.50 MM 5973852
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
3
mm
Total length
48
mm
Body material
HSS-E
Square drive adapter
3.15
mm
Input
3,15
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.07
excl. VAT
/
Each
£
21.68
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 00843 002.000 MACHINE TAPS 9008430020000
WALTERPROT 7026345-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200448
GUHRING 02876 010.000 MACHINE TAPS 9028760100000
WALTER 202161-M8 ADVANCED MACHINE TAPS HSS-E 5075935
DOR EP10 M20X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 02877 006.000 MACHINE TAPS 9028770060000
GUHRING 02901 012.000 MACHINE TAPS HSS-E-PM
GUHRING 02993 016.007 MACHINE TAPS 9029930160070
GUHRING 02990 005.000 MACHINE TAPS 9029900050000
GUHRING 00839 001.600 MACHINE TAPS 9008390016000
GUHRING 00843 006.000 MACHINE TAPS 9008430060000
GUHRING 00844 004.000 MACHINE TAPS 9008440040000
DORMER EP01M12 SPIRAL POINT TAP M12 X 1.75 MM 5973459
DORMER EP10TINM20X1.5 6196727
DORMER E001M16 SPIRAL POINT TAP M16 X 2.00 MM 5973817