WALTER EP2021302-M2 ADVANCED MACHINE TAPS HSS-E 6432489
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021302-M2
Rubix:276A0732
Manufacturer :6432489
EAN:4042446245610

Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Thread | 0.4 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2021302-M2 ADVANCED MACHINE TAPS HSS-E 6432489
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Thread | 0.4 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 45 mm |
| Drilling diameter | 1.45 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Direction of threading | right |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Thread depth | 6 mm |
| Capacity length | 9 mm |
Show UNSPSC/ECL@SS
£ 73.88 excl. VAT
/ Each
£ 88.66 incl. VAT
- Usually arrives within 14 working days