Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER EP01M5DIN376 SPIRAL POINT TAP M5 X 0.80 MM 5973436
DORMER EP01M5DIN376 SPIRAL POINT TAP M5 X 0.80 MM 5973436
M Machine Tap Spiral Point
References
dormer:
EP01M5DIN376
rubix:
2008180
ean:
7320760136188
Technical specifications
Threading diameter
5
mm
Total length
70
mm
Body material
hss-e
See all Specifications
Product details
Technical specifications
Product details : DORMER EP01M5DIN376 SPIRAL POINT TAP M5 X 0.80 MM 5973436
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
5
mm
Total length
70
mm
Body material
hss-e
Square drive adapter
3.5
mm
Input
3.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.34
excl. VAT
/
Each
£
23.21
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
DORMER E240M20 SPIRAL POINT TAP M20 X 2.50 MM 6305827
WALTERPROT EP2026302-M27 ADVANCED MACHINE TAPS HSS-E 6432531
GUHRING 00838 001.600 MACHINE TAPS 9008380016000
DORMER E297M22 SPIRAL POINT TAP M22 X 2.50 MM 6290563
DOR EP10 M12X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
WALTER EP2026302-M30 ADVANCED MACHINE TAPS HSS-E 6432532
GUHRING 00803 002.000 MACHINE TAPS 9008030020000
WALTERPROT 21460-M24X1.5 HAND- AND MACHINE TAPS HSS/-E 5077642
GUHRING 01872 014.000 MACHINE TAPS 9018720140000
DORMER E240M27 SPIRAL POINT TAP M27 X 3.00 MM 6305830
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M14 X 2.0 844827
WALTER 7021365-M8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200408
DORMER E240M3 SPIRAL POINT TAP M3 X 0.50 MM 6305831
GUHRING 00980 015.200 MACHINE TAPS 9009800152000
WALTERPROT 7126365-M12X1.5 HAND-/MACHINE TAP 5200808