WALTERPROT 7021345-M6 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200405


Machine Tap

References
walter prototyp:7021345-M6
rubix:357A4737
manufacturer :5200405
ean:4042446158415
brand logo
brand logo
Technical specifications
ThreadingM6
Total length80 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTERPROT 7021345-M6 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200405


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
ThreadingM6
Total length80 mm
Body materialHSS-E / PM
CoatingTin
Tolerance6H
Tail diameter6 mm
Square drive adapter4.9 mm
Direction of threadingRight
MaterialHigh Speed Steel-E-PM
Angle of helix0 °
Din standardDIN 371
Capacity length15 mm
Show UNSPSC/ECL@SS
£ 58.23 excl. VAT
/ Each
£ 69.88 incl. VAT
  • Usually arrives within 14 working days