Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 000.900 HSS/HSCO COATED DRILLS 9006590009000
GUHRING 00659 000.900 HSS/HSCO COATED DRILLS 9006590009000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590009000
rubix:
344A2487
ean:
4031093214186
Technical specifications
Drilling diameter
0.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 000.900 HSS/HSCO COATED DRILLS 9006590009000
Technical specifications
Attributes
Drilling diameter
0.9
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.42
excl. VAT
/
Each
£
16.10
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
TITEX A1249XPL-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236603
GUHRING 09651 001.980 TWIST DRILL HSS 1.980 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2.5 860914
TITEX A1211-15.25 JOBBER DRILLS HSS/HSS-E 5058639
TITEX A1522-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5061912
GUHRING 00669 001.900 EXTRA COATED DRILLS 9006690019000
TITEX A1148-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057114
GUHRING 05519 004.700 TWIST DRILLS
GUHRING 00622 005.000 TWIST DRILLS
GUHRING 00305 009.900 TWIST DRILLS
DORMER A1085.1 JOBBER DRILL 5.10 MM 5968371
GUHRING 00210 002.750 DRILLS OTHER 9002100027500
GUHRING 00211 005.200 HSS/HSCO COATED DRILLS 9002110052000
DORMER A7773.6 JOBBER DRILL 3.60 MM 5971046
DORMER A5206.8 STUB DRILL 6.80 MM 5970553