Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00913 004.000 MACHINE TAPS 9009130040000
GUHRING 00913 004.000 MACHINE TAPS 9009130040000
Machine thread-cutter Gühring
References
gühring:
9009130040000
rubix:
345A3350
ean:
4031093265195
Technical specifications
Threading diameter
4
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00913 004.000 MACHINE TAPS 9009130040000
Technical specifications
Attributes
Threading diameter
4
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.80
excl. VAT
/
Each
£
35.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
WALTERPROT TC216-M12-L0-WY80AA MACHINE TAP 6743450
WALTERPROT 7156770-M24X1.5 HAND-/MACHINE TAP 5200916
DORMER EP11M12X1.5 SPIRAL POINT TAP M12 X 1.50 MM 5973766
SANDVIK T300-XM100AL-3/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967071
GUHRING 00993 006.000 MACHINE TAPS 9009930060000
DORMER E002M20 TAP M20 X 2.50 MM 5974491
SANDVIK T300-PM100DA-M5P1PM COROTAP 8055815
GUHRING 00816 005.000 MACHINE TAPS 9008160050000
GUHRING 00998 014.000 MACHINE TAPS 9009980140000
WALTERPROT N20566-M14 MACHINE TAP 6476096
GUHRING 00910 014.000 MACHINE TAPS 9009100140000
SANDVIK T300-XM100DE-5-40C150 COROTAP OPTIMIZED VERSATILITY 6539174
WALTERPROT E2036436-M12 HAND- AND MACHINE TAPS HSS/-E 5603128
WALTERPROT 7051776-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200717
DORMER E620M8 TAP M8 X 1.25 MM 5978371