Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00577 001.590 AIRCRAFT EXTENSION DRILLS
GUHRING 00577 001.590 AIRCRAFT EXTENSION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005770015900
rubix:
285A3281
ean:
4031093179317
Technical specifications
Drilling diameter
1.59
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00577 001.590 AIRCRAFT EXTENSION DRILLS
Technical specifications
Attributes
Drilling diameter
1.59
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.47
excl. VAT
/
Each
£
6.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TITEX A1154TFT-3.7 DRILLS TYP VA INOX 5200098
DORMER A12011/16 STUB DRILL 11/16 INCH 5968604
MILWAUKEE 48899395 STEP DRILL COBALT ALCRN 6-35MM (1PC)
TITEX A1244-NO9 JOBBER DRILLS HSS/HSS-E 5060278
TITEX A1544-7.1 JOBBER DRILLS HSS/HSS-E 5062121
DORMER A00221/64 JOBBER DRILL 21/64 INCH 5967460
TITEX A1622-NO22 DEEP HOLE DRILLS HSS-E TYPE UFL 5062513
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 5 860939
GUHRING 02047 008.900 GT80/P2000 HSCO DRILLS 9020470089000
DORMER A5538.0 5971424
GUHRING 00577 004.000 AIRCRAFT EXTENSION DRILLS
DORMER A11014.5 SERIES DRILL 14.50 MM 5967881
TITEX A1247-3.7 JOBBER DRILLS HSS/HSS-E 5060574
DORMER A1178.6 STUB DRILL 8.60 MM 5968165
DORMER A77716.0 JOBBER DRILL 16.00 MM 5970943