DORMER E0315/8 SPIRAL POINT TAP 5/8 INCH X 18 5973823
Machine thread-cutters E031
See technical informationReferences
Dormer:E0315/8
Rubix:8088489
EAN:7320760569726




Technical specifications
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
Product details : DORMER E0315/8 SPIRAL POINT TAP 5/8 INCH X 18 5973823
HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Thread depth | 24 mm |
| Coating | steam tempered |
| Total length | 102 mm |
| Body material | hss-e / pm |
| Threading | 5/8-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 88.24 excl. VAT
/ Each
£ 105.89 incl. VAT
- Usually arrives within 14 working days