WALTERPROT 7051770-M3.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200693
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7051770-M3.5
Rubix:356A0096
Manufacturer :5200693
EAN:4042446157067

Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 7051770-M3.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200693
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.9 mm |
| Total length | 3 mm |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Usually arrives within 14 working days