SANDVIK T100-KM105AA-M20D210 COROTAP 6871355
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM105AA-M20D210
Rubix:319A9480
Manufacturer :6871355
EAN:7323220282234




Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM105AA-M20D210 COROTAP 6871355
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Total length | 140 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 220.00 excl. VAT
/ Each
£ 264.00 incl. VAT
- Usually arrives within 14 working days