Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 000.800 HSS/HSCO COATED DRILLS 9002180008000
GUHRING 00218 000.800 HSS/HSCO COATED DRILLS 9002180008000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180008000
rubix:
343A4623
ean:
4031093046060
Technical specifications
Drilling diameter
0.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 000.800 HSS/HSCO COATED DRILLS 9002180008000
Technical specifications
Attributes
Drilling diameter
0.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
GUHRING 00605 000.500 TWIST DRILLS
TITEX DA110-08-13.000U0-WZ90AJ JOBBER DRILL 7506532
DORMER A9008.8 JOBBER DRILL 8.80 MM 5970949
TITEX A3143-0.62 MICRO PREC DRILL 5062896
DORMER A17019/32 JOBBER DRILL 19/32 INCH 5968725
GUHRING 00336 009.500 GT80/100 DRILLS 9003360095000
GUHRING 00257 017.750 TWIST DRILLS 9002570177500
DORMER A7779.5 JOBBER DRILL 9.50 MM 5970952
TITEX A1211-0.53 JOBBER DRILLS HSS/HSS-E 5058415
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.8 860707
GUHRING 00205 004.400 TWIST DRILLS 4.400 MM
GUHRING 02047 004.900 GT80/P2000 HSCO DRILLS 9020470049000
TITEX A1511-0.5 JOBBER DRILLS HSS/HSS-E 5061553
GUHRING 00552 002.000 TWIST DRILLS
DORMER A5104.1 JOBBER DRILL 4.10 MM 5970475