GUHRING 00549 001.550 GT80/100 DRILLS 9005490015500


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490015500
rubix:342A5713
ean:4031093163286
brand logo
brand logo
Technical specifications
Drilling diameter1.55 mm
Total length43 mm
Length of cut20 mm
See all Specifications

Product details : GUHRING 00549 001.550 GT80/100 DRILLS 9005490015500


Technical specifications


Attributes
Drilling diameter1.55 mm
Total length43 mm
Length of cut20 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter1.55 mm
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
  • Usually arrives within 14 working days