GUHRING 00789 003.000 MACHINE TAPS 9007890030000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:789 3.000
Rubix:344A9638
Manufacturer :9007890030000
EAN:4031093249331


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00789 003.000 MACHINE TAPS 9007890030000
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 26.63 excl. VAT
/ Each
£ 31.96 incl. VAT
- Usually arrives within 14 working days