GUHRING 00916 004.000 MACHINE TAPS 9009160040000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:916 4
Rubix:345A3442
Manufacturer :9009160040000
EAN:4031093265683


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00916 004.000 MACHINE TAPS 9009160040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 46.21 excl. VAT
/ Each
£ 55.45 incl. VAT
- Usually arrives within 14 working days