Machine thread-cutter Gühring
Threading | Metric |
---|---|
Threading diameter | 16 mm |
Body material | HSS-E |
Threading | Metric |
---|---|
Threading diameter | 16 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Usually arrives within 14 working days