Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M11X1 HAND- AND MACHINE TAPS HSS/-E 5077443
WALTERPROT 21361-M11X1 HAND- AND MACHINE TAPS HSS/-E 5077443
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M11X1
rubix:
357A4023
manufacturer :
5077443
ean:
4042446019396
Technical specifications
Threading diameter
11
mm
Total length
6.2
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M11X1 HAND- AND MACHINE TAPS HSS/-E 5077443
Technical specifications
Attributes
Threading diameter
11
mm
Total length
6.2
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.87
excl. VAT
/
Each
£
100.64
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DORMER E295M3.5 6305757
SANDVIK T300-XM100DK-1.1/4B145 COROTAP OPTIMIZED VERSATILITY 6635287
DOR HSS TIN TAP 3/4NO3
SANDVIK T100-KM102AE-5/16D210 COROTAP 6871277
SANDVIK T300-XM103DA-M14C145 COROTAP OPTIMIZED FOR VERSATILITY 6539477
GUHRING 00825 014.000 MACHINE TAPS 9008250140000
DORMER E303M6NO3 TAP M6 X 1.00 MM 5976058
DORMER E261M8 TAP M8 X 1.25 MM 6554514
DORMER EP006GM6 6479123
WALTERPROT 204102-M10 ADVANCED MACHINE TAP 5076495
"1/4"" BSW BOT HSS MACHINE TAP BSW ISO 529"
SANDVIK T300-PM105AE-3/4P1PM COROTAP 8055754
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
SANDVIK T100-NM107DB-M12X100N1PR COROTAP 8330228
WALTERPROT 20211-M1.6 HAND- AND MACHINE TAPS HSS/-E 5075866