GUHRING 02087 012.000 MACHINE TAPS 9020870120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2087 12.000
Rubix:339A1002
Manufacturer :9020870120000
EAN:4031093622837


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 02087 012.000 MACHINE TAPS 9020870120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 59.94 excl. VAT
/ Each
£ 71.93 incl. VAT
- Usually arrives within 14 working days