Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E / PM |
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E / PM |
Tolerance | 3B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 7.528 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | ACN |
Threading (inch) | EGUNF 1/4 in - 28 |
No. of threads per inch | 32 |
Usually arrives within 14 working days