WALTERPROT 20361-M6 HAND- AND MACHINE TAPS HSS/-E 5076330
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M6
Rubix:357A3883
Manufacturer :5076330
EAN:4042446008734

Technical specifications
| Threading | m6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20361-M6 HAND- AND MACHINE TAPS HSS/-E 5076330
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
- Usually arrives within 14 working days