DORMER C50530.0 C505 30.00 MM-E 2 FLUTE BALL NOSED SLOT DRILL 5985503
Monobloc cutter Dormer
See technical informationReferences
Dormer:C50530.0
Rubix:293A7338
EAN:7320760073612



Product details : DORMER C50530.0 C505 30.00 MM-E 2 FLUTE BALL NOSED SLOT DRILL 5985503
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 25 mm |
| Number of teeth | 2 |
| Length of cut | 45 mm |
| Total length | 121 mm |
| Cutting material | hss |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 284.17 excl. VAT
/ Each
£ 341.00 incl. VAT
- Usually arrives within 14 working days
