Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Special clothing - Accessories
Belt
PROGARM 2400 FR BELT BLACK 110cm
PROGARM 2400 FR BELT BLACK 110cm
Belt Progarm
References
progarm:
2400-110
rubix:
184A1612
ean:
0743031837862
Technical specifications
Colour
black
Size
one size
Main material
other
See all Specifications
Product details
Technical specifications
Product details : PROGARM 2400 FR BELT BLACK 110cm
Technical specifications
Attributes
Colour
black
Size
one size
Main material
other
Length
1100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 03044 GIBRALTAR BELT BLACK ONE SIZE
REGATTA TRP139 800 PRO LEATHER BELT BLACK S/M
HELLYHAN 79528_990-STD HH LOGO WEBBING BELT BLACK
BAHCO 4750-HDLB-1 HEAVY DUTY LEATHER BELT
REGATTA TRP139 800 PRO LEATHER BELT BLACK L/XL
HELLYHAN 79590_950-STD HAMMER HOLDER STRAP EBONY
FACOM CT100-140 SLS BELT 100-140CM METAL BUCKLE
MASCOT 50456 KAMPALA BELT BLACK ONE SIZE
BAHCO 4750-HDB-2 HEAVY DUTY BELT WITH CUSHION
MASCOT 50081 CONGO BELT BLACK 140
HELLYHAN 79528_290-STD HH LOGO WEBBING BELT ORANGE
REGATTA TRP101 800 WORKWEAR BELT BLACK Single
HELLYHAN 79528_430-STD HH LOGO WEBBING BELT DARK LIME
HELLYHAN 79528_480-STD HH LOGO WEBBING BELT ARMY GREEN
REGATTA TRP139 800 PRO LEATHER BELT BLACK Single