Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Special clothing - Accessories
Belt
BAHCO 4750-HDB-2 HEAVY DUTY BELT WITH CUSHION
BAHCO 4750-HDB-2 HEAVY DUTY BELT WITH CUSHION
Belt Bahco
References
bahco:
4750-HDB-2
rubix:
227A3947
ean:
7314150289486
Technical specifications
Colour
black
Size
one size
Main material
leather
See all Specifications
Product details
Technical specifications
Product details : BAHCO 4750-HDB-2 HEAVY DUTY BELT WITH CUSHION
Technical specifications
Attributes
Logistic Weight
498
g
Colour
black
Size
one size
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRP101 800 WORKWEAR BELT BLACK Single
BAHCO 4750-HDLB-1 HEAVY DUTY LEATHER BELT
HELLYHAN 79528_480-STD HH LOGO WEBBING BELT ARMY GREEN
PROGARM 2400 FR BELT BLACK 110cm
FACOM CT100-140 SLS BELT 100-140CM METAL BUCKLE
HELLYHAN 79528_290-STD HH LOGO WEBBING BELT ORANGE
PROGARM 2400 FR BELT BLACK 130cm
MASCOT 50081 CONGO BELT BLACK 100
HELLYHAN 79590_950-STD HAMMER HOLDER STRAP EBONY
HELLYHAN 79528_430-STD HH LOGO WEBBING BELT DARK LIME
HELLYHAN 79527_990-STD WEB BELT W. PLASTIC BUCKLE BLACK
REGATTA TRP139 800 PRO LEATHER BELT BLACK L/XL
MASCOT 0352A ZANZIBAR BELT BLACK ONE SIZE
MASCOT 50456 KAMPALA BELT BLACK ONE SIZE
HELLYHAN 79528_360-STD HH LOGO WEBBING BELT YELLOW