Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Special clothing - Accessories
Belt
BAHCO 4750-HDLB-1 HEAVY DUTY LEATHER BELT
BAHCO 4750-HDLB-1 HEAVY DUTY LEATHER BELT
Belt Bahco
References
bahco:
4750-HDLB-1
rubix:
119A8055
ean:
7314153014757
Technical specifications
Colour
black
Size
one size
Main material
leather
See all Specifications
Product details
Technical specifications
Product details : BAHCO 4750-HDLB-1 HEAVY DUTY LEATHER BELT
Technical specifications
Attributes
Logistic Weight
300
g
Colour
black
Size
one size
Main material
leather
Length
1320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.03
excl. VAT
/
Each
£
36.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 03044 GIBRALTAR BELT BLACK ONE SIZE
MASCOT 50081 CONGO BELT BLACK 120
HELLYHAN 79528_360-STD HH LOGO WEBBING BELT YELLOW
BAHCO 4750-HDB-2 HEAVY DUTY BELT WITH CUSHION
PROGARM 2400 FR BELT BLACK 110cm
MASCOT 50456 KAMPALA BELT BLACK ONE SIZE
MASCOT 0352A ZANZIBAR BELT BLACK ONE SIZE
REGATTA TRP139 800 PRO LEATHER BELT BLACK L/XL
MASCOT 50081 CONGO BELT BLACK 140
MASCOT 17044 COMPLETE BELT BLACK ONE SIZE
FACOM CT100-140 SLS BELT 100-140CM METAL BUCKLE
HELLYHAN 79528_480-STD HH LOGO WEBBING BELT ARMY GREEN
REGATTA TRP139 800 PRO LEATHER BELT BLACK S/M
REGATTA TRP101 800 WORKWEAR BELT BLACK Single
HELLYHAN 79528_430-STD HH LOGO WEBBING BELT DARK LIME