Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8801R SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8801R SYNTHETIC GLOVE INFINITY 11 2XL
High sensitivity glove Tegera
References
tegera:
8801R-11
rubix:
386A1896
ean:
7340118368030
Technical specifications
Size
11
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8801R SYNTHETIC GLOVE INFINITY 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 839967 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S8
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 7
TEGERA 810 SYNTHETIC GLOVE 10 XL
GISS 884887 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 6
GISS 884888 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 7
TEGERA 802 SYNTHETIC GLOVE 9 L
TEGERA 30 LEATHER GLOVE 11 2XL
TEGERA 811 SYNTHETIC GLOVE 7 S
TEGERA 810 SYNTHETIC GLOVE 5 2XS
ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 7
GISS 884512 G-PU ESD PU PALM HANDLING GLOVES 3131X 9
GISS 6037 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 7
GISS 6041 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 11
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 10
GISS 880354 QS-CUT PU CUT B 4X42B SIZE 11