ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 7


HyFlex 11819

References
ansell:11-819ESD 07
rubix:242A4690
manufacturer :11819070
ean:0076490613907
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 7


  • Ultra-thin coating provides increased sensitivity for precision tasks
  •  Ansell FORTIX™ Abrasion Resistance Technology (New & Improved)
    - Provides long lasting protection in abrasive environments
    - 20% more breathable vs standard safety gloves for cooler, drier hands
  •  Ansell ZONZ™ Comfort Fit Technology for enhanced fit and feel
  •  Benefits from proprietary washing process to deliver a cleaner, more comfortable glove
  • Clean and Skin Friendly : Oekotex® Certified and Dermatologically tested by Dermatest®
  • ESD certified according to EN16350 : 2014
  • Touchscreen Technology* for use on consumer and industrial touchscreens
The perfect combination of comfort, dexterity with ESD/Touchscreen compatibility.

Strengths

  • ESD Certified: HyFlex® 11-819 is a safety glove with ESD functionality certified to EN 16350:2014, protecting products against electrostatic discharge. In addition, as part of a grounding chain they can be used in explosion hazard zones (ATEX ATmosphères EXplosives).
  • Touchscreen compatible: It's touchscreen functionality allows the wearer to work with multiple touchscreen devices while keeping safety gloves on 
  • Long Lasting Protection: The FORTIX™ nitrile foam coating offers excellent grip and long lasting protection, reducing the total cost of ownership
  • Barehand-like tactility: The seamless 18 gauge nylon and spandex liner combined with the ultra-thin FORTIX™ coating provides protection while maintaining bare hand sensitivity for tasks that require dexterity and precision
  • Comfortable and Clean: The careful selection of materials, the Ansel ZONZ™ Comfort Fit Technology and proprietary washing process makes the HyFlex® 11-819 a clean, ultra breathable and highly comfortable glove
  • Skin Friendly: Dermatologically approved by Dermatest® and certified by OEKO-TEX®
 

Applications

General handling|Mounting and dismantling|Machine tool operation|Quality inspection|Applications requiring dexterity and precision|Compatible with consumer and industrial touchscreens|Environments requiring ESD protection|Warehouse and logistics operations

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level4
Main materialNylon
ESDYes
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Usually arrives within 14 working days