Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 811 SYNTHETIC GLOVE 7 S
TEGERA 811 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 811
References
tegera:
811-7
rubix:
257A8798
ean:
7392626007994
Technical specifications
Size
7
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 811 SYNTHETIC GLOVE 7 S
TEGERA® 811, Synthetic glove, PU, palm-dipped, nylon, carbon, 15 gg, smooth finish, Cat. II, for precision work
Technical specifications
Attributes
Logistic Weight
28
g
Size
7
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Food contact
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 840006 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S11
GISS 884890 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 9
GISS 6040 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 10
PORTWEST A320BLUM DEXTI-GRIP GLOVE BLUE SIZE M
GISS 884887 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 6
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 9
TEGERA 105 LEATHER GLOVE 10 XL
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 6/XS
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 11/2XL
GISS 6030 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 10
TEGERA 801 SYNTHETIC GLOVE 11 2XL
GISS 880349 QS-CUT PU CUT B 4X42B SIZE 6
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 8
TEGERA 810 SYNTHETIC GLOVE 9 L
GISS 839970 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S11