Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8804R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8804R SYNTHETIC GLOVE INFINITY 10 XL
High sensitivity glove Tegera
References
tegera:
8804R-10
rubix:
386A1910
ean:
7340118368900
Technical specifications
Size
10
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8804R SYNTHETIC GLOVE INFINITY 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 811 SYNTHETIC GLOVE 10 XL
TEGERA 810 SYNTHETIC GLOVE 11 2XL
PORTWEST A320BKRM DEXTI-GRIP GLOVE BLACK SIZE M
GISS 6041 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 11
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 12/3XL
TEGERA 105 LEATHER GLOVE 11 2XL
TEGERA 801 SYNTHETIC GLOVE 6 XS
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 9
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 11
GISS 839966 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S7
GISS 880352 QS-CUT PU CUT B 4X42B SIZE 9
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 8
SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/L
GISS 6026 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 6
SKYTEC SKY034 NINJA X4 CUT B PROTECTION GLOVES GREY 10/XL