SKYTEC SKY034 NINJA X4 CUT B PROTECTION GLOVES GREY 10/XL
Skytec ninja glove
See technical informationSee documentsReferences
Skytec:NINJAX4-10
Rubix:114A2246
Manufacturer :NINJAX4-10
EAN:5060431758104


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
Documents
Product details : SKYTEC SKY034 NINJA X4 CUT B PROTECTION GLOVES GREY 10/XL
A supple and lightweight glove providing a level 4 cut resistance, dexterity and comfort. The bi-polymer coating delivers excellent grip in both wet and dry handling conditions
Strengths
Level 4 cut resistance (EN388)High resistance to abrasionBreathable linerSilicone freeElasticated wrist provides a secure fitMottled grey and black coloring helps to extend wearable lifeSanitized® antimicrobial finish provides extra freshness
Applications
AssemblyBottling or CanningGeneral handling
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Packaging | 10 pairs per bag |
| Material | nylon liner |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- In stock: Next day delivery







