Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0168 TOLEDO S1PL FO SR BLACK/RED EU43 UK9
BASE B0168 TOLEDO S1PL FO SR BLACK/RED EU43 UK9
Toledo
References
base protection:
B0168-PWB-43
rubix:
389A0574
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0168 TOLEDO S1PL FO SR BLACK/RED EU43 UK9
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Leather
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.77
excl. VAT
/
Each
£
53.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU42 UK8
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU37 UK4
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU35 UK2
JALAS 3820R RESPIRO SANDAL S1 SRB EU47 UK12
BASE B0873 BE-FREE TOP S3L LG FO SR BLACK/GREY EU50 UK14
BASE B0167 PIGALLE S3 SRC BLACK/GREY EU43 UK9
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU36 UK3
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 38/5
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU43 UK9 W11
U-POWER UE10123-35 SAFE S3 SRC BLK BOOT SIZE 35/2
BASE B1011 K-CROSS SHOE S3 ESD SRC BLACK EU43 UK9
ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK3 EU36
U-POWER RR20196-46 BREZZA S1P SRC GRY LOWSHOE SIZE 46/11
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU45 UK10.5
U-POWER RI21076-40 TOKYO ESD S1P SRC BLK/PINK LOWSHOE SIZE 40/6.5