Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 7
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 7
General handling glove Ansell
References
ansell:
48-305/7
rubix:
80449369
manufacturer :
48305070
ean:
10076490455641
Technical specifications
Size
7
Coating
latex
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 7
Technical specifications
Attributes
Size
7
Coating
latex
Abrasion resistance level
2
Main material
polyester
Usage environment
humid
Length
230
mm
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.95
excl. VAT
/
Each
£
2.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKY902 TRIGATA CUT B PROTECTION GLOVES BLUE 8/M
PORTWEST A400RERXXL PVC KNITWRIST RED SIZE XXL
TEGERA 747A SYNTHETIC GLOVE 8 M
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
TEGERA 465A SYNTHETIC GLOVE 12 3XL
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 7
TEGERA 886 SYNTHETIC GLOVE 6 XS
ANSELL 32-815 HYNIT 3111A GUNN CUT GLOVES BLUE SIZE 9
Portwest A150ORRL Fortis Grip Glove Orange SIZE L
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 11
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 9
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 9 PK1
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 9 PK1
TEGERA 88800 LEATHER GLOVE 11 2XL