Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
General handling glove Tegera
References
tegera:
8852-11
rubix:
389A3558
ean:
7340118471334
Technical specifications
Size
11
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8852 OIL GRIP 4111X GLOVES 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 840024 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 9
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
TEGERA 106 LEATHER GLOVE 11 2XL
PORTWEST A330NARXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XL
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 883A SYNTHETIC GLOVE 6 XS
GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8
POLYCO 893 GRANITE 5 DELTA KEVLAR LEATHER GLOVES 4X44E GREY SIZE 10
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 11
PORTWEST A120 PU PALM GLOVE GREY 3131X 2XL/11
TEGERA 515 SYNTHETIC LEATHER GLOVE 11 2XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 9
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 10
GISS 7793097 GLOVE POLYESTER LINER WHITE SIZE 11