ANSELL EDGE 76-200 MULTIPURPOSE NYLON GLOVES 214XA 7 S

EDGE 76-200

See technical informationSee documents
References
Ansell:76-200-7
Rubix:132A8531
Manufacturer :76200070
EAN:0076490440329
ANSELL Gloves STRINGKNITS 76-200 MT 7
brand logo
Technical specifications
Size7
Coating of the gloveswithout
Abrasion resistance level1
See all Specifications
Documents

Product details : ANSELL EDGE 76-200 MULTIPURPOSE NYLON GLOVES 214XA 7 S


  • Stringknit construction allows good air flow to the hand. 
  • Due to its cotton liner this glove offers softness and comfortability
Light, stretchy gloves available in various materials and finishes.

Strengths

  • Seamless glove for a longer and more comfortable wear.  Can be worn on their own or as liners
  • Ambidextrous. No need to pair, therefore more economical
  • All styles washable at 40°C. Will not shrink, stiffen or lose their shape. More hygienic for the wearer. Better value for the provider

Applications

Inspection (picking, checking and marking)|Delivery of parts to production line|Production line support & maintenance|General Purpose Auto Aftermarket|Body painting including surface inspection|Storing packed meats|Storing bottles and cans|Storing of raw materials|Loading and unloading rough parts or boxes|Picking parts and accessories
brand logo

Technical specifications


Attributes
Logistic Weight28 g
Size7
Coating of the gloveswithout
Abrasion resistance level1
Main materialnylon
Usage environmentdry
Packaging12 pairs per bag / 144 pairs per case
Materialnylon
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)