Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100
Disposable use gloves Ansell
References
ansell:
94-242 9.5-10
rubix:
262A3348
manufacturer :
94242100
ean:
10076490121959
Technical specifications
Size
09,5/10
Main material
Nitrile
See all Specifications
Product details
Technical specifications
Product details : ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100
Technical specifications
Attributes
Size
09,5/10
Main material
Nitrile
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 825A DISPOSABLE GLOVE 8 M BX100
SKYTEC SKG00530ED TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN S BX100
ANSELL 92-500 TOUCHNTUFF NITRILE AMBIDXS GLOVES GRN SIZE 7.5-8 PK100
TEGERA 84301 DISPOSABLE GLOVE 8 M BX200
TEGERA 8190A CHEMICAL PROTECTION GLOVE 10 XL
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE L BX100
AURELIA 9889A6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
GISS 844954 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S11 PACK OF 100
TEGERA 849 DISPOSABLE GLOVE 7 S BX50
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE MEDIUM BOX 200
POLYCO GL896 NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100
SKYTEC SKYUTAH5 UTAH DISPOSABLE NITRILE GLOVES BLUE XXL BX100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 9 L
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES M BX50