GISS 844954 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S11 PACK OF 100


G-nitrile powderfree disposable gloves

References
giss:844954
rubix:200A3731
ean:3660338074165
NITRILE DISPOSABLE GLOVES g-nitrile (Powdered Free) Size 11
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
Main materialNitrile
Length240 mm
See all Specifications

Product details : GISS 844954 DISPOSABLE G-NITRILE POWDERFREE GLOVES BLU S11 PACK OF 100


Ambidextrous gloves made of powdered nitrile for short-term use. AQL 1,5. Approved for medical use..
Box of 100 gloves/ Carton of 10 boxes..
APPLICATIONS.
Laboratory analyses, mechanical industries,.
painting workshops..
STRONG POINTS.
Anti-allergic gloves, very comfortable. Standard: EN374 and EN374-2

Strengths

Superior quality nitrile gloves

Applications

• Laboratory analysis, mechanical industries, painting workshops
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size11
Main materialNitrile
Length240 mm
PowderedNo
ColourBlue
MaterialNitrile
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
  • Usually arrives within 14 working days