Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 825A DISPOSABLE GLOVE 8 M BX100
TEGERA 825A DISPOSABLE GLOVE 8 M BX100
Disposable use gloves Tegera
References
tegera:
825A-08
rubix:
386A1709
Technical specifications
Size
8
Main material
PVC
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 825A DISPOSABLE GLOVE 8 M BX100
Technical specifications
Attributes
Size
8
Main material
PVC
Length
240
mm
Thickness
0.1
mm
Powdered
No
Food contact
No
Colour
Colourless
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE LARGE BOX 200
ANSELL 25-101 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 8.5-9 PK100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 7 BX100
KIMBERLYCL KIMTECH GLOVES L 97613 PK50
ANSELL 93-401 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 7.5-8 PK100
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE S BX100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES M BX50
ANSELL 92-600 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 8.59 PK100
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE XL BX100
POLYCO GL896 NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100
SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100
SKYTEC SKG00530ED TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN S BX100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE L BX100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 8 M