SKYTEC SKYUTAH5 UTAH DISPOSABLE NITRILE GLOVES BLUE XXL BX100


SKYTEC SKYUTAH DISPOSABLE NITRILE GLOVES UTAH BLUE PK100

References
skytec:SKYUTAH/2XL
rubix:80373275
ean:5060149204221
brand logo
brand logo
Technical specifications
Size2XL
Main materialNitrile
See all Specifications

Product details : SKYTEC SKYUTAH5 UTAH DISPOSABLE NITRILE GLOVES BLUE XXL BX100


Food Safe nitrile single use, latex and powder-free, resistant to oils and many chemicals.
Significantly stronger alternative to latex.
Comfortable with a ‘second skin’ feel.
Resistant to oils, acids and many chemicals.
Conforms to ASTM D6319-10 and D6124-06.
AQL 1.5.
Standard : EN374-2, EN374:2003 and Food Contact

Technical specifications


Attributes
Size2XL
Main materialNitrile
Thickness24 mm
ColourBlue
MaterialNItrile
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
  • Usually arrives within 14 working days